DUST TIGHT STRAIGHT BLADE PLUG, 6-20P, 20 A, 250V AC, YELLOW, 2 POLES
DUST TIGHT STRAIGHT BLADE PLUG, 6-20P, 20 A, 250V AC, YELLOW, 2 POLES
KH INDUSTRIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This dust tight straight blade plug has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This dust tight straight blade plug meets the standards for CSA/US. It is yellow.
Technical Specs
Item Dust Tight Straight Blade Plug
Current Rating 20 A
Housing Colour Yellow
NEMA Plug Configuration 6-20P
Number of Poles 2
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Wiring Style Standard
For Minimum Cable Diameter 0.296 in
Housing Material Rubber
Standards CSA/US Certified
Connection Orientation Straight
Grounding Grounded
IP Rating Not Rated
Number of Blades 3
Phase Single
Voltage Rating 250V AC
For Maximum Cable Diameter 0.68 in
Grade Industrial
Market Industrial
Related Products
KH INDUSTRIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.37
/ EACH