DUST TIGHT STRAIGHT BLADE PLUG, 6-15P, 15 A, 250V AC, YELLOW, 2 POLES
DUST TIGHT STRAIGHT BLADE PLUG, 6-15P, 15 A, 250V AC, YELLOW, 2 POLES
KH INDUSTRIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This dust tight straight blade plug has two poles, is single phase, and a voltage rating of 250V AC. It has the following resistance properties: dust ignition proof, moisture resistant, weather resistant. This dust tight straight blade plug meets the standards for CSA/US. It is yellow.
Technical Specs
Item Dust Tight Straight Blade Plug
Current Rating 15 A
Housing Colour Yellow
NEMA Plug Configuration 6-15P
Number of Poles 2
Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant
Wiring Style Standard
For Minimum Cable Diameter 0.296 in
Housing Material Rubber
Standards CSA/US Certified
Connection Orientation Straight
Grounding Grounded
IP Rating Not Rated
Number of Blades 3
Phase Single
Voltage Rating 250V AC
For Maximum Cable Diameter 0.68 in
Grade Industrial
Market Industrial
Country of Origin United States
(subject to change)
Related Products
KH INDUSTRIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.68
/ EACH