PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 2 GROUNDING, CSA CERTIFICATIONS/UL LISTED
PIN AND SLEEVE PLUG, 100 A, 250V DC/600V AC, STYLE 2 GROUNDING, CSA CERTIFICATIONS/UL LISTED
KILLARK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou
Technical Specs
Item Pin and Sleeve Plug
Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D
IP Rating Not Rated
Number of Wires 4
Voltage Rating 250V DC, 600V AC
Connection Orientation Straight
Grounding Grounded
Housing Material Copper-Free Aluminum
Minimum Wire Size 4 AWG
Outside Diameter 4 in
Reverse Service No
Standards CSA Certified LR111846, UL E10757
Overall Length 10.875 in
Current Rating 100 A
Housing Colour Grey
Number of Poles 3
Phase Three
Wire Connection Type Screw Terminals
Face Diameter 2.469 in
Grounding Style Style 2
Maximum Wire Size 2 AWG
NEMA Enclosure Rating 4X
Power Indicating Light No
Shrouded Yes
Switch Rated No
Related Products
KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,131.30
/ EACH
KILLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$804.96
/ EACH