!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, WATER PUMP, SELF LOCKING, GREY, 6 X 1/4 IN, CHROME VANADIUM STEEL

PLIERS, WATER PUMP, SELF LOCKING, GREY, 6 X 1/4 IN, CHROME VANADIUM STEEL

KNIPEX

PLIERS, WATER PUMP, SELF LOCKING, GREY, 6 X 1/4 IN, CHROME VANADIUM STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, WATER PUMP, SELF LOCKING, GREY, 6 X 1/4 IN, CHROME VANADIUM STEEL

PLIERS, WATER PUMP, SELF LOCKING, GREY, 6 X 1/4 IN, CHROME VANADIUM STEEL

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX8701-150SBA
  • Mfr. Model # 8701-150SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.32 lbs

Product Details

These self-locking water pump pliers feature a push-button adjustment type and require low hand force to use. They have a pinch guard to protect fingers and utilize a toothed design to optimize grip. These grey atramentized pliers have plastic-coated handles and are capable of 11 different jaw positions. Their jaw is 7/8 x 1/4 inches in measurement and has a maximum opening size of 2-1/4 inches. These pliers are six inches in length and are made of chrome vanadium steel.

Technical Specs

  • ItemPliers
  • Jaw TextureSerrated
  • Maximum Jaw Opening1 1/4 in, 1 3/16 in
  • Jaw Length7/8 in
  • FeaturesGripping Teeth Induction Hardened to Approximately 61 HRC, Non-Slip Handles, Pulling, Self-Locking Grip
  • For Use WithPump
  • Handle ColourRed
  • SeriesCobra
  • Steel TypeChrome Vanadium Electric Steel
  • Product TypePlier
  • Adjustment Mechanism Push Button
  • Overall Length 6 in
  • Number of Jaw Positions 16
  • Insulated Insulated
  • Finish Atramentized, Burnished, Lacquered
  • Grip Material Plastic
  • Plier Material Chrome Vanadium Steel
  • Standards DIN ISO 8976
  • Weight 145 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list