!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP RING PLIER INTERNAL STRAIGHT, FOR 19 TO 60 MM BORE DIA, 0.071 IN TIP DIA, 6 TO 8 IN

SNAP RING PLIER INTERNAL STRAIGHT, FOR 19 TO 60 MM BORE DIA, 0.071 IN TIP DIA, 6 TO 8 IN

KNIPEX

SNAP RING PLIER INTERNAL STRAIGHT, FOR 19 TO 60 MM BORE DIA, 0.071 IN TIP DIA, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP RING PLIER INTERNAL STRAIGHT, FOR 19 TO 60 MM BORE DIA, 0.071 IN TIP DIA, 6 TO 8 IN

SNAP RING PLIER INTERNAL STRAIGHT, FOR 19 TO 60 MM BORE DIA, 0.071 IN TIP DIA, 6 TO 8 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX4411J2
  • Mfr. Model # 44 11 J2
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.298 lbs

Product Details

This snap ring pliers internal straight has a length of 7⅛ inch, plus it weighs 135 g. It features non-slip tips and meets the standards for DIN 5256 C. In addition, it has a atramentized phosphate coat finish, plus it is non-sparking, and is not tether ready with a plastic grip.

Technical Specs

  • ItemSnap Ring Pliers Internal Straight
  • For Ring TypeInternal
  • Overall Length7 1/8 in
  • For Maximum Bore Diameter60 mm
  • Tip Angle0 Degrees
  • ESD-SafeNot ESD Safe
  • FinishAtramentized (Phosphate Coat)
  • Grip MaterialPlastic
  • StandardsDIN 5256 C
  • Weight135 g
  • Plier Type Retaining Ring Pliers
  • Non-Sparking Non-Sparking
  • For Minimum Bore Diameter 19 mm
  • Tip Diameter 0.071 in
  • Tether Ready Tether Not Ready
  • Features Non-Slip Tips
  • For Use With Internal Circlips
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list