!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, ALLOY STEEL, RED HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

PLIERS, ALLOY STEEL, RED HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

GEARWRENCH

PLIERS, ALLOY STEEL, RED HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, ALLOY STEEL, RED HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

PLIERS, ALLOY STEEL, RED HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 10¼ IN L, 1.2 LB WEIGHT

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT3152D
  • Mfr. Model # 3152D
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 433
  • Shipping Weight 1.25 lbs

Product Details

Extra large convertible snap ring plier features: easy conversion for either external or internal, unique push-button feature, tool comes with heavy-duty cushion-grip handles, use on large internal and external snap rings. Fit internal rings 1-13/16 inches (46 mm) through 4 inches (101.6 mm) and external rings 1-1/2 inches (38.1 mm) through 4 inches (101.6 mm). Ratchet lock to hold the snap ring in desired position. Includes 6 pairs of colour-coded alloy steel tips in sizes 0.090, 0.108 and 0.12

Technical Specs

  • ItemPliers
  • Overall Length10 1/4 in
  • Tip Angle15 Degrees , 90 Degrees
  • Tether ReadyNot Tether Ready
  • FinishCoated
  • Plier MaterialAlloy Steel
  • Weight1.2 lb
  • Plier Type Retaining Ring Pliers
  • Tip Diameter 0.09 in, 0.108 in, 0.12 in
  • Jaw Opening Type Manual
  • Features For Use on Internal Rings 1 13/16 in to 4 in and External Rings 1 1/2 in to 4 in, Push Button to Easily Convert from Internal to External Snap Rings, Ratcheting Feature Locks the Snap Ring in the Desired Position, Reducing Hand Fatigue, Professional Dipped Grips Wipe Clean Easily, Replacement Tips Available: Part Number 315277
  • Handle Colour Red
  • Standards ASME B107.500, Prop 65
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list