!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, ALLOY STEEL, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 9½ IN L, 1.3 LB WEIGHT

PLIERS, ALLOY STEEL, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 9½ IN L, 1.3 LB WEIGHT

GEARWRENCH

PLIERS, ALLOY STEEL, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 9½ IN L, 1.3 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, ALLOY STEEL, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 9½ IN L, 1.3 LB WEIGHT

PLIERS, ALLOY STEEL, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 9½ IN L, 1.3 LB WEIGHT

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT2012D
  • Mfr. Model # 2012D
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

These pliers has a length of 9½ inch, plus it weighs 1.3 pounds. It features use to remove and install heavy-duty snap rings, internal snap rings from 2 7/16 inch to 3 1/ and more and meets the standards for ASME B107.500, Prop 65. In addition, it has a coated finish, and is not tether ready.

Technical Specs

  • ItemPliers
  • Overall Length9 1/2 in
  • Tip Angle15 Degrees , 45 Degrees
  • Tether ReadyNot Tether Ready
  • FeaturesUse to Remove and Install Heavy-Duty Snap Rings, Internal Snap Rings from 2 7/16 in to 3 1/2 in Diametre, External Snap Rings from 1 1/2 in to 4 in Diametre, Tips Lock Securely Into the Jaws, Screwdriver Handle Design Maintains Proper Jaw Position During Use, Includes 3 Pairs of Interchangeable Tips
  • Plier MaterialAlloy Steel
  • Weight1.3 lb
  • Plier Type Retaining Ring Pliers
  • Tip Diameter 0.108 in, 0.123 in
  • Jaw Opening Type Manual
  • Replaceable Tips Replaceable Tips
  • Finish Coated
  • Standards ASME B107.500, Prop 65
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list