!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS SIDE CUT HI-LEVERAGE

PLIERS SIDE CUT HI-LEVERAGE

KLEIN TOOLS

PLIERS SIDE CUT HI-LEVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS SIDE CUT HI-LEVERAGE

PLIERS SIDE CUT HI-LEVERAGE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.23 / EACH

EHC: EHC :
Min Qty 6 = $565.38

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND2000-9NETP
  • Mfr. Model # D2000-9NETP
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 366
  • Shipping Weight 1.15 lbs

Product Details

High-leverage side-cutting plier/ fish tape pulling /heavy-duty knife. Quickly and easily pulls 1/8 inch or 1/4 inch flat steel fish tape without damaging the tape.Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.

Technical Specs

  • ItemLinemans Plier
  • Includes Voltage Detection ModuleNo
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/4 in
  • Handle StyleDipped
  • Non-SparkingNo
  • High LeverageYes
  • FeaturesHot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
  • Grip StyleStandard Cushion
  • Jaw Opening TypeManual
  • Nose ShapeNew England
  • Series2000(TM)
  • Insulated No
  • Tether Ready No
  • Overall Length 9 1/2 in
  • Jaw Length 1 5/8 in
  • Jaw Thickness 5/8 in
  • Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Fish Tape Puller, Nail Cutter, Screw Cutter, Wire Cutter
  • ESD-Safe No
  • Cutter Length 3/4 in
  • For Wire/Cable Type ACSR, Hard Wire
  • Handle Colour Blue
  • Maximum Jaw Opening 1 3/8 in
  • Plier Material Steel
  • Weight 1.1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list