!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 6½ IN L, 0.35 LB WEIGHT

PLIERS, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 6½ IN L, 0.35 LB WEIGHT

GEARWRENCH

PLIERS, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 6½ IN L, 0.35 LB WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 6½ IN L, 0.35 LB WEIGHT

PLIERS, ALLOY STEEL, BLACK HANDLE, COATED FINISH, RETAINING RING PLIERS, MANUAL OPENING, 6½ IN L, 0.35 LB WEIGHT

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.83 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT445
  • Mfr. Model # 445
  • UNSPSC # 27112107
  • CATALOGUE PAGE # 433
  • Shipping Weight 0.44 lbs

Product Details

Internal snap ring plier set removes and installs internal snap rings 3/8 inch to 1-3/4 inch in diameter. Set includes 5 pairs of interchangeable points in the following sizes: 0.039 inch diameter, 15 degree angle: 0.048 inch diameter, 15 degree angle: 0.074 inch diameter, 15 degree angle: 0.039 inch diameter, 45 degree angle and 0.047 inch diameter, 90 degree angle.

Technical Specs

  • ItemPliers
  • For Ring TypeInternal
  • Tip Diameter0.039 in, 0.039 in, 0.047 in, 0.048 in, 0.074 in
  • Jaw Opening TypeManual
  • Replaceable TipsReplaceable Tips
  • FinishCoated
  • Handle ColourBlack
  • StandardsASME B107.500, Prop 65
  • Plier Type Retaining Ring Pliers
  • Overall Length 6 1/2 in
  • Tip Angle 15 Degrees , 45 Degrees , 90 Degrees
  • Tether Ready Not Tether Ready
  • Features Remove and Install Internal Snap Rings from 3/8 in to 1 3/4 in Diametre, Includes 5 Pairs of Interchangeable Tips, Replace Tips Easily Using a 5/64 in Hex Key, Comfort Grip Handles to Reduce User Hand Fatigue, Compatible with 447 and 448DD Replacement Tip Sets
  • For Use With Snap Rings
  • Plier Material Alloy Steel
  • Weight 0.35 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list