!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS ROUND NOSE

PLIERS ROUND NOSE

KNIPEX

PLIERS ROUND NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS ROUND NOSE

PLIERS ROUND NOSE

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2201-160
  • Mfr. Model # 2201-160
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.31 lbs

Product Details

For bending wire loops. Round, short jaws: smooth ground. Chrome vanadium electric steel: forged and oil-hardened

Technical Specs

  • ItemRound Nose Plier
  • ESD-SafeNo
  • Maximum Jaw Opening1 3/16"
  • Tip Width3/32"
  • Jaw Thickness3/8"
  • Voltage RatingNot Rated
  • Cutting Capacities1/16" Hard Wire, 7/64" Medium Hard Wire
  • FinishBlack Atramentized
  • Grip MaterialPlastic
  • Handle StyleDipped
  • Includes Wire StripperNo
  • Jaw TextureSmooth
  • Joint TypeSolid
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Steel
  • Tip Thickness1/8"
  • Jaw Bend 0 Degrees
  • Overall Length 6-1/4"
  • Jaw Length 1-3/16"
  • Additional Tool Functions Cutter
  • Non-Sparking No
  • Application Bending Wire Loops
  • Features For Bending Wire Loops, Round, Short Jaws, Smooth Ground, Chrome Vanadium Electric Steel, Forged, Oil-Hardened
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Handle Colour Red
  • Includes Wire Cutter No
  • Jaw Opening Type Manual
  • Jaw Width 23/32"
  • Maximum Wire Cutting Diameter 0.109375"
  • Standards ISO 5745
  • Tether Ready No
  • Weight 0.309 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list