!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIERS NEEDLE NOSE LONG REACH 8IN

PLIERS NEEDLE NOSE LONG REACH 8IN

CHANNELLOCK

PLIERS NEEDLE NOSE LONG REACH 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS NEEDLE NOSE LONG REACH 8IN

PLIERS NEEDLE NOSE LONG REACH 8IN

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.80 / EACH

EHC: EHC :
Min Qty 5 = $159.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNL738
  • Mfr. Model # 738
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • ItemNeedle Nose Plier
  • Nose ShapeNeedle
  • ESD-SafeNo
  • Maximum Jaw Opening1 3/8 in
  • Tip Width7/64 in
  • InsulatedNo
  • Voltage RatingNot Rated
  • Cutting CapacitiesNot Specified
  • Handle ColourBlue
  • IncludesPro Kit-A3 11Pc Advanced Automotive Technicians Apprentice Kit
  • Includes Wire StripperNo
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsASME B107
  • Tether ReadyNo
  • Plier Type Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 7 7/8 in
  • Jaw Length 1 1/4 in
  • Additional Tool Functions Pulling Points
  • Non-Sparking No
  • Application Long Reach Applications
  • Features Crosshatch Teeth to Provide Maximum Grip, Designed for Long Reach Applications and Hard to Reach Spaces
  • Handle Style Ergonomic
  • Includes Wire Cutter No
  • Jaw Opening Type Manual
  • Jaw Width 1/8 in
  • Plier Material Steel
  • Steel Type High Carbon Steel
  • Weight 0.47 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list