!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NAIL PULLING PLIERS, 11 IN OVERALL L, STANDARD CUSHION GRIP, OXIDE, 9 TO 11 IN

NAIL PULLING PLIERS, 11 IN OVERALL L, STANDARD CUSHION GRIP, OXIDE, 9 TO 11 IN

CRESCENT

NAIL PULLING PLIERS, 11 IN OVERALL L, STANDARD CUSHION GRIP, OXIDE, 9 TO 11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NAIL PULLING PLIERS, 11 IN OVERALL L, STANDARD CUSHION GRIP, OXIDE, 9 TO 11 IN

NAIL PULLING PLIERS, 11 IN OVERALL L, STANDARD CUSHION GRIP, OXIDE, 9 TO 11 IN

CRESCENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRSNP11
  • Mfr. Model # NP11
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 349
  • Shipping Weight 1.5 lbs

Product Details

The functionality of the pliers allows you to easily remove nails from the front or back ot the wood. Unlimited flexibility allows user to easily extract nails regardless of size or if head of nail is damaged or removed. The durability of forged steel hea

Technical Specs

  • ItemNail Puller Pliers
  • Bar ColourBlack
  • Bar ShapeSquare
  • End Angle StyleU-Shape
  • End Width3 1/4 in
  • FinishOxide
  • Grip MaterialPolyvinyl Chloride
  • Handle ColourRawhide
  • Includes HandleYes
  • Overall Length11"
  • Plier TypeNail Pulling
  • StandardsExceeds ANSI and ASME
  • Tether ReadyNo
  • Weight1.5 lb
  • Application Nail Pulling
  • Bar Diameter 3/4 in
  • Bar Width 3/4 in
  • End Style Wedge
  • Features Allows Users to Easily Extract Nails Regardless of Size or if the Head of Nail is Damaged or Removed, Dual Handles Make it Quick and Easy to Grip, Roll, and Remove Nails or Staples, Forged Steel Handles and Head Create a Durable Tool With Rubber Grips for Comfort and Control
  • For Use With Nails, Staples
  • Grip Style Standard Cushion
  • Handle Length 6 7/10 in
  • Number of Nail Slots 0
  • Plier Material Chrome Vanadium
  • Series Code Red(TM)
  • Storage Container Type Carded
  • Type Nail Pullers
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list