!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOSE SIDE CUTTING PLIERS, BLUE/RED HANDLE, ATRAMENTIZED, FOR CONSTRUCTION/ELECTRICAL/MOTOR/PLUMBING, 5½ IN L

NOSE SIDE CUTTING PLIERS, BLUE/RED HANDLE, ATRAMENTIZED, FOR CONSTRUCTION/ELECTRICAL/MOTOR/PLUMBING, 5½ IN L

KNIPEX

NOSE SIDE CUTTING PLIERS, BLUE/RED HANDLE, ATRAMENTIZED, FOR CONSTRUCTION/ELECTRICAL/MOTOR/PLUMBING, 5½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOSE SIDE CUTTING PLIERS, BLUE/RED HANDLE, ATRAMENTIZED, FOR CONSTRUCTION/ELECTRICAL/MOTOR/PLUMBING, 5½ IN L

NOSE SIDE CUTTING PLIERS, BLUE/RED HANDLE, ATRAMENTIZED, FOR CONSTRUCTION/ELECTRICAL/MOTOR/PLUMBING, 5½ IN L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2502-140
  • Mfr. Model # 25 02 140
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Suitable for fine gripping and cutting work. Pointed, half-round jaws. Serrated gripping surfaces. Cutting edges for soft, medium and hard wire. Cutting edges addtionally hardened, cutting edge hardness approx. 61 HRC. Vanadium electric steel: forged and oil-hardened,

Technical Specs

  • ItemPliers
  • Nose ShapeNeedle
  • Overall Length5 1/2 in
  • Tip Width2.5 mm
  • Voltage RatingNot Rated
  • FeaturesHalf Round, Long, Tapered Jaws, Suitable for Finer Gripping and Cutting Work, Also on Easy and Semi-Difficult to Reach Areas, with Cutting Edges for Soft, Medium-Hard and Hard Wire, Cutting Edges Additionally Induction-Hardened, Cutting Edge Hardness Approx. 61 HRC
  • Handle ColourBlue, Red
  • Joint TypeSolid
  • Weight109 g
  • Plier Type Nose Side Cutting Pliers
  • Jaw Bend 0 Degrees
  • Jaw Length 42 mm
  • Jaw Thickness 8 mm
  • Application Communication Vehicle, Construction Sector, Electrical, Motor, Plumbing
  • Finish Atramentized (Phosphate Coat)
  • Jaw Width 19/32 in
  • Standards DIN ISO 5745, REACH Compliant
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list