!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS HOSE PINCH OFF

PLIERS HOSE PINCH OFF

GEARWRENCH

PLIERS HOSE PINCH OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS HOSE PINCH OFF

PLIERS HOSE PINCH OFF

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT145
  • Mfr. Model # 145
  • UNSPSC # 27112107
  • CATALOGUE PAGE # 433
  • Shipping Weight 0.97 lbs

Product Details

Hose pinch-off pliers eliminate the need to drain cooling system when servicing. Pliers squeeze hoses shut and jaws swivel for parallel clamping. Pliers include automatic locking ratchet. Tool can be used to pinch off some emission system hoses. Do not use on wire-reinforced hose.

Technical Specs

  • ItemPinch-Off Pliers
  • Jaw Length2 1/2 in
  • Grip StyleComfort Grip
  • Tether ReadyNot Tether Ready
  • For Use WithCorbin Style and Flat Ear Style Hose Clamps, Flat Band
  • Handle StyleDouble Dipped
  • Plier Type Pinch-Off Pliers
  • Overall Length 10 in
  • Insulated Not Insulated
  • For Maximum Outside Diameter 1 in
  • Handle Colour Black
  • Plier Material Alloy Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list