!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/4 IN JAW W, 6 1/8 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/4 IN JAW W, 6 1/8 IN OVERALL L

PROTO

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/4 IN JAW W, 6 1/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/4 IN JAW W, 6 1/8 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/4 IN JAW W, 6 1/8 IN OVERALL L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT212G
  • Mfr. Model # J212G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This diagonal cutting pliers has a length of 6⅛ inch, plus it weighs 0.39 pounds and is not insulated. The handle is red and has a pistol grip style/type. It features adjusting set screw. In addition, it is non-sparking, and is tether ready with a plastisol grip.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle0 Degrees
  • Jaw Length3/4 in
  • Jaw Opening TypeSpring Return
  • Tether ReadyTether Ready
  • Cutter Length3/4 in
  • Grip MaterialPlastisol
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Not Non-Sparking
  • Overall Length 6 1/8 in
  • Jaw Width 3/4 in
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Features Adjusting Set Screw
  • Handle Colour Red
  • Jaw Thickness 1/2 in
  • Weight 0.39 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list