PLIERS CRIMPING 10-23 AWG
PLIERS CRIMPING 10-23 AWG
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The new lever transmission reduced the handforce up to 30% compared to regular crimping pliers. Repetitive high crimping quality to precision dies and integral lock. Crimping pressure has been set precisely in the factory. Two hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced center of gravity, angled head and ergonomically shaped handles.
Technical Specs
Item Crimper
Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Compatible Terminal Type Trapezoid Crimp
Maximum Compatible Wire Size 10 AWG
Tool Length 9 3/4 in
Includes Wire Stripper No
Adjustability Manual
Features Non-slip Plastic Grip Handle, Factory Calibrated, 2-handed Lever Action, Made of Special Tool Steel
Grip Style Standard Cushion
Maximum Crimping Capacity 10 AWG
Number of Crimping Sizes 5
Ratcheting Mechanism Yes
Standards Din En 41 641
Crimper Style Electrical Crimping Pliers
Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules
Minimum Compatible Wire Size 24 AWG
Maximum Crimping Force Not Rated
Includes Wire Cutter No
Insulated No
Body Material Steel
Grip Material Plastic
Includes Crimping Die No
Minimum Crimping Capacity 24 AWG
Primary Crimping Application Electrical Wire and Cable
Replacement Die Part Number None
Tool Weight 1.25 lb