!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, ATRAMENTIZED, POLISHED FINISH, INSULATED, 225 MM L, 355 G WEIGHT

PLIERS, ATRAMENTIZED, POLISHED FINISH, INSULATED, 225 MM L, 355 G WEIGHT

KNIPEX

PLIERS, ATRAMENTIZED, POLISHED FINISH, INSULATED, 225 MM L, 355 G WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, ATRAMENTIZED, POLISHED FINISH, INSULATED, 225 MM L, 355 G WEIGHT

PLIERS, ATRAMENTIZED, POLISHED FINISH, INSULATED, 225 MM L, 355 G WEIGHT

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX0201-225SBA
  • Mfr. Model # 02 01 225 SBA
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.836 lbs

Product Details

35% less effort required compared to conventional combination pliers. Easier work due to high leverage design. Cutting edges (hardness approx. 63 HRC for soft, hard, piano and ACSR wire. Long cutting edges for thicker cables. Gripping zones for flat and round material, suitable for versatile use. High grade special tool steel: forged, Oil-hardened

Technical Specs

  • ItemPliers
  • Overall Length225 mm
  • Jaw Width1/2 in
  • High LeverageHigh Leverage
  • FinishPolished
  • Plier MaterialAtramentized
  • Weight355 g
  • Insulated Insulated
  • Jaw Length 2 in
  • Jaw Thickness 5/8 in
  • Features Forged, Hardness Approx. 63 HRC, High Grade Special Tool Steel, High Leverage Design, Long Cutting Edges for Thicker Cables with Gripping Zones for Flat and Round Material, Oil Hardened, Powerful Gripping
  • Grip Material Plastic
  • Standards DIN ISO 5746
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories