!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, CUTTER

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, CUTTER

KNIPEX

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, CUTTER

BENT LONG NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, CUTTER

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2622-200
  • Mfr. Model # 2622-200
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Elastic tips: stable even when twisted. Resilient precision tips snap back into place even after being twisted. Half-round, long, pointed jaws. Additionally hardened cutting edges (61 HRC) for soft, medium hard and hard wire. Vanadium electric steel: forged and oil hardened

Technical Specs

  • ItemBent Long Nose Plier
  • Nose ShapeChain
  • ESD-SafeNo
  • Maximum Jaw Opening1 in
  • Tip Width1/8 in
  • Jaw Thickness3/8 in
  • Voltage RatingNot Rated
  • Cutting Capacities1/8 in Medium Hard Wire, 3/32 in Hard Wire
  • FinishBlack Atramentized
  • Grip StyleKnurled
  • Handle StyleMulti-Component Grips
  • Includes Wire StripperYes
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsDIN ISO 5745
  • Tether ReadyNo
  • Plier Type Bent Nose Pliers
  • Jaw Bend 40 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Additional Tool Functions Cutter
  • Non-Sparking No
  • Application Wire Cutting
  • Features Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Handle Colour Multicolored
  • Includes Wire Cutter Yes
  • Jaw Opening Type Manual
  • Jaw Width 3/4 in
  • Plier Material Steel
  • Steel Type Vanadium Steel
  • Weight 0.434 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list