These self-locking water pump pliers feature a tongue and groove adjustment type and require low hand force to use. They have a pinch guard to protect fingers and utilize a toothed design to optimize grip. These black atramentized pliers have multi-component grips and are capable of nine different jaw positions. Their jaw is 1-5/32 x 1/4 inches in measurement and has a maximum opening size of 1-1/2 inches. These pliers are seven inches in length and are made of chrome vanadium electric steel.
Technical Specs
ItemPliers
Jaw TextureSerrated
Maximum Jaw Opening1 1/2 in, 1 27/64 in
Jaw Length1 5/32 in
FinishAtramentized, Burnished, Lacquered
Plier MaterialChrome Vanadium Steel
StandardsDIN ISO 8976
Weight210 g
Adjustment MechanismSelf Adjusting
Overall Length180 mm
Number of Jaw Positions9
FeaturesWater Pump Pliers for a Secure Grip, Gripping Teeth Induction Hardened to Approx. 61 HRC, Box Joint Design, Secure Hold, Self-Locking Effect on Pipes and Nuts