!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP RING PLIERS, INTERNAL, INDUSTRIAL, FIXED TIP, STRAIGHT, 6 1/2 IN, 0.070 DIA

SNAP RING PLIERS, INTERNAL, INDUSTRIAL, FIXED TIP, STRAIGHT, 6 1/2 IN, 0.070 DIA

GRAY TOOLS

SNAP RING PLIERS, INTERNAL, INDUSTRIAL, FIXED TIP, STRAIGHT, 6 1/2 IN, 0.070 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP RING PLIERS, INTERNAL, INDUSTRIAL, FIXED TIP, STRAIGHT, 6 1/2 IN, 0.070 DIA

SNAP RING PLIERS, INTERNAL, INDUSTRIAL, FIXED TIP, STRAIGHT, 6 1/2 IN, 0.070 DIA

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB108I
  • Mfr. Model # B108I
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Made for installing or removing circlips and retaining rings, these industrial internal snap ring pliers have fixed tips and vinyl grips. These pliers have straight-angled, 0.070-inch tips, bore diameters of 1.062 to 1.750 inches and 1.437 to two inches, and an overall length of 6 1/2 inches.

Technical Specs

  • ItemPliers
  • For Ring TypeInternal
  • Grip StyleCushion
  • For Minimum Bore Diameter1 1/16 2 in
  • Tip Diameter0.070 in
  • Jaw Opening TypeSpring Return
  • Includes Locking FeatureLocking Feature Not Included
  • Replaceable TipsTips Not Replaceable
  • FeaturesVinyl Grips
  • For Use WithRetaining Ring Pliers
  • Handle ColourBlue
  • Plier MaterialSteel
  • Tip Shape45 Degrees Bent
  • Plier Type Circlip Pliers
  • Non-Sparking Not Non-Sparking
  • Overall Length 6 1/2 in
  • For Maximum Bore Diameter 1 3/4 in
  • Tip Angle 0 Degrees
  • Includes Overexpansion Stop Overexpansion Stop Not Included
  • Tether Ready Not Tether Capable
  • ESD-Safe Not ESD Safe
  • Finish Black Oxide
  • Grip Material Vinyl
  • Handle Style Vinyl Grip
  • Steel Type Alloy Steel
  • Weight 0.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list