!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS, RED HANDLE, 160 MM L, 112 G WEIGHT

PLIERS, RED HANDLE, 160 MM L, 112 G WEIGHT

KNIPEX

PLIERS, RED HANDLE, 160 MM L, 112 G WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS, RED HANDLE, 160 MM L, 112 G WEIGHT

PLIERS, RED HANDLE, 160 MM L, 112 G WEIGHT

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1301-160SB
  • Mfr. Model # 13 01 160 SB
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Product Details

The ideal pliers for cable work. For gripping and bending wire. For cutting soft, medium and hard wire. Precision cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC

Technical Specs

  • ItemPliers
  • Jaw Length2 1/8 in
  • FeaturesFor Crimping Wire Ferrules, For Cutting Medium Hard and Hard Wire, For Gripping and Bending Wire, Precision Cutting Edges Additionally Induction-Hardened, With Precision Stripping Holes
  • StandardsASTM
  • Overall Length 160 mm
  • Jaw Width 9/16 in
  • Handle Colour Red
  • Weight 112 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list