!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNAP RING PLIERS, INTERNAL/EXTERNAL CONVERTIBLE, SPRING LOADED, 10 IN

SNAP RING PLIERS, INTERNAL/EXTERNAL CONVERTIBLE, SPRING LOADED, 10 IN

GRAY TOOLS

SNAP RING PLIERS, INTERNAL/EXTERNAL CONVERTIBLE, SPRING LOADED, 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP RING PLIERS, INTERNAL/EXTERNAL CONVERTIBLE, SPRING LOADED, 10 IN

SNAP RING PLIERS, INTERNAL/EXTERNAL CONVERTIBLE, SPRING LOADED, 10 IN

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT83410
  • Mfr. Model # 83410
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Built to install or remove circlips and retaining rings, these convertible snap ring pliers change from internal to external with just a simple switch. Spring-loaded for ease of use and comes with durable grips which are made of low temperature, high impact material for added comfort. These pliers have interchangeable tips and an overall length of 10 inches.

Technical Specs

  • ItemPliers
  • For Ring TypeInternal/External
  • Grip StyleCushion Grip
  • For Minimum Bore Diameter1 13/16 in
  • Tip AngleInternal: 15 Degrees , External: 90 Degrees
  • For Maximum Shaft Diameter1 1/2 in
  • Includes Overexpansion StopOverexpansion Stop Not Included
  • Tether ReadyNot Tether Capable
  • ESD-SafeNot ESD Safe
  • FinishPolished Nickel
  • Grip MaterialDouble Dipped PVC
  • Handle StyleSpring Return
  • Series834
  • Tip Shape15 Degrees (Internal), 90 Degrees (External)
  • Plier Type Circlip Pliers
  • Non-Sparking Not Non-Sparking
  • Overall Length 10 in
  • Tip Diameter 0.090 in
  • For Minimum Shaft Diameter 1 1/2 in
  • Jaw Opening Type Spring Return
  • Includes Locking Feature Locking Feature Not Included
  • Replaceable Tips Replaceable Tips
  • Features Converts to External With A Flip Of A Switch, Double Dipped Grips Are Made Of A Low Temperature, High Impact Material For Comfort and Durability
  • For Use With Snap Ring
  • Handle Colour Black
  • Plier Material Steel
  • Steel Type Alloy Steel
  • Weight 1.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list