!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING RING PLIERS, CONVERTIBLE, 90 ° , 6 IN, 0.047 IN TIP, 1.06-1.375 IN BORE DIA

RETAINING RING PLIERS, CONVERTIBLE, 90 ° , 6 IN, 0.047 IN TIP, 1.06-1.375 IN BORE DIA

GRAY TOOLS

RETAINING RING PLIERS, CONVERTIBLE, 90 ° , 6 IN, 0.047 IN TIP, 1.06-1.375 IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RETAINING RING PLIERS, CONVERTIBLE, 90 ° , 6 IN, 0.047 IN TIP, 1.06-1.375 IN BORE DIA

RETAINING RING PLIERS, CONVERTIBLE, 90 ° , 6 IN, 0.047 IN TIP, 1.06-1.375 IN BORE DIA

GRAY TOOLS

Clearance Price :
$30.44 / EACH

Your Price : $40.58 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB137
  • Mfr. Model # B137
  • UNSPSC # 27112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Built to install or remove circlips and retaining rings such as the Anderton N1308, Industrial 4000, and Truarc 5008. These snap ring pliers are convertible, comes with fixed a 0.047-inch tip angled at 90 degrees, and have an overall length of six inches. The bore diameter ranges from 1.06 to 1.375 inches.

Technical Specs

  • ItemPliers
  • Overall Length6 in
  • StandardsANSI B 107.19, Federal Spec. US. GGG-P-480E
  • Plier Type Circlip Pliers
  • Tip Angle 90 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list