!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, INSULATED, 8 PLIERS, DELUXE CUSHION GRIP, MANUAL, CHROME PLATED

PLIER SET, INSULATED, 8 PLIERS, DELUXE CUSHION GRIP, MANUAL, CHROME PLATED

WIHA TOOLS

PLIER SET, INSULATED, 8 PLIERS, DELUXE CUSHION GRIP, MANUAL, CHROME PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, INSULATED, 8 PLIERS, DELUXE CUSHION GRIP, MANUAL, CHROME PLATED

PLIER SET, INSULATED, 8 PLIERS, DELUXE CUSHION GRIP, MANUAL, CHROME PLATED

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $674.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X236
  • Mfr. Model # 32889
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

This plier set has a length of 6¼ inch, 8 inch, 9 inches and is insulated. The handle is multicolour and has a insulated style/type. It features ergonomic moulded two-component soft comfort grips, finger jam protection, induction hardened and more. In addition, it has a chrome-plated finish with a bi-material deluxe cushion grip. This plier set includes 6.3 inch combination pliers, 6.3 inch diagonal cutters, 6.3 inch long-nose pliers and more.

Technical Specs

  • ItemPlier Set
  • InsulatedInsulated
  • Plier TypesLong-Nose Pliers
  • Jaw Opening TypeManual
  • Grip StyleDeluxe Cushion
  • Cutting Capacities4 AWG (Soft to Hard and Piano Copper Wire), 6 AWG (Soft and Hard Copper Wire), 8 AWG (Copper Wire), 10 AWG (Copper Wire), 3 mm (Soft, Hard and Piano Copper Wire)
  • FinishChrome-Plated
  • Grip MaterialBi-Material
  • Handle StyleInsulated
  • Jaw TextureSerrated
  • Nose ShapeLong
  • Plier MaterialSteel
  • Steel TypeTool Steel
  • ESD-Safe Not ESD Safe
  • Number of Pliers 8
  • Pliers Included 6.3 in and 8 in Long-Nose, 6.3 in Combination Pliers, 6.3 in Diagonal Cutter, 6.3 in Wire Stripping Pliers, 8 in BiCut SuperCut, 9 in High Leverage Combination Pliers, Electrician's Knife
  • Voltage Rating 1,000 V
  • Additional Tool Functions Cable Cutter, Conduit Gripper, Wire Stripper
  • Features Ergonomic Moulded Two-Component Soft Comfort Grips, Finger Jam Protection, Induction Hardened Cutting Edges and Jaws, Moulded in Slip Guards, Protective Insulation Moulded Directly onto the Tool
  • For Use With Bolts, Chains, Flat and Round Cables, Nails, Screws, Spring Wires, Wire Cables
  • Handle Colour Multicolour
  • Includes 6.3 in Combination Pliers, 6.3 in Diagonal Cutters, 6.3 in Long-Nose Pliers, 6.3 in Wire Stripping Pliers, 8.0 in BiCut SuperCut, 8.0 in Long-Nose Pliers, 9.0 in H.Lev. Combo Pliers, Electrician's Knife, Roll Up Pouch
  • Manufacturer Model Numbers of Pliers Included 32806, 32808, 32814, 32820, 32832, 32860, 32936
  • Overall Length 6 1/4 in, 8 in, 9 in
  • Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
  • Tether Ready Tether Not Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list