!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 5 PLIERS, STANDARD CUSHION GRIP, MANUAL, TOOL ROLL, WIRES

PLIER SET, 5 PLIERS, STANDARD CUSHION GRIP, MANUAL, TOOL ROLL, WIRES

CHANNELLOCK

PLIER SET, 5 PLIERS, STANDARD CUSHION GRIP, MANUAL, TOOL ROLL, WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 5 PLIERS, STANDARD CUSHION GRIP, MANUAL, TOOL ROLL, WIRES

PLIER SET, 5 PLIERS, STANDARD CUSHION GRIP, MANUAL, TOOL ROLL, WIRES

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZZV4
  • Mfr. Model # TOOL ROLL 3
  • UNSPSC # 27112114
  • CATALOGUE PAGE # 363
  • Shipping Weight 3.2 lbs

Product Details

This plier set has a length of 6½/7¾/8/9½ inches. The handle is blue. It features anvil style cutting edges, permalock fastener eliminates nut and bolt failure, precision mach and more. In addition, it has a polished finish with a plastic standard cushion grip. This plier set includes 6½ inch slip joint pliers, 7 inch high leverage diagonal cutting pliers, 8 inch needle-nose and more, 6½ inch slip-joint, 7 inch high leverage diagonal cutter, 8 inch long-nose, 9½ inch and more.

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesLong-Nose Pliers, Slip-Joint Pliers, Tongue and Groove Pliers
  • Jaw Opening TypeManual
  • Additional Tool FunctionsWire Cutter
  • Cutting Capacities0.047 in to 0.091 in (Hard and Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
  • FinishPolished
  • Grip MaterialPlastic
  • Includes6 1/2 in Slip Joint Pliers, 7 in High Leverage Diagonal Cutting Pliers, 8 in Needle-Nose Pliers, 9 1/2 in Flat Jaw Tongue and Groove Pliers, 10 in Flat Jaw Tongue and Groove Pliers
  • Jaw TextureSerrated
  • Jaw Width7/8 in, 1 1/8 in, 1 1/4 in
  • Maximum Jaw Opening1/2 in
  • Overall Length6 1/2 in, 7 3/4 in, 8 in, 9 1/2 in
  • Steel TypeHigh Carbon Steel
  • Tip Width7/50 in
  • ESD-Safe Not ESD Safe
  • Number of Pliers 5
  • Pliers Included 6 1/2 in Slip-Joint, 7 in High Leverage Diagonal Cutter, 8 in Long-Nose, 9 1/2 in and 10 in Tongue and Groove
  • Grip Style Standard Cushion
  • Container Type Tool Roll
  • Features Anvil Style Cutting Edges, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Precision Machined Knife
  • For Use With Wires
  • Handle Colour Blue
  • Jaw Length 1 in, 1 1/8 in, 2 3/8 in
  • Jaw Thickness 3/8 in, 1/2 in
  • Manufacturer Model Numbers of Pliers Included 3017, 337, 420, 430, 526
  • Nose Shape Long
  • Plier Material Steel
  • Tether Ready Tether Not Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list