!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, BOLTS/NUTS, DIPPED

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, BOLTS/NUTS, DIPPED

CHANNELLOCK

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, BOLTS/NUTS, DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, BOLTS/NUTS, DIPPED

PLIER SET, 3 PLIERS, STANDARD CUSHION GRIP, MANUAL, BOLTS/NUTS, DIPPED

CHANNELLOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GU18
  • Mfr. Model # GS-4
  • UNSPSC # 27112112
  • CATALOGUE PAGE # 363
  • Shipping Weight 2.11 lbs

Product Details

This plier set has a length of 7¼ inch, 8 inch, 10 inches and is not insulated. The handle is blue. It features laser heat-treated teeth, permalock fastener to eliminate nut and bolt failure, reinforcing edge. In addition, it is not tether ready with a plastic standard cushion grip. This plier set includes 7 inch diagonal cutting pliers, 8 inch needle-nose pliers, 10 inch flat jaw tongue and groove and more, 10 inch tongue and groove, 7 inch diagonal cutter, 8 inch long-nose, 3017, 337, 430.

Technical Specs

  • ItemPlier Set
  • InsulatedNot Insulated
  • Plier TypesDiagonal Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Jaw Opening TypeManual
  • Additional Tool FunctionsWire Cutter
  • FeaturesLaser Heat-Treated Teeth, Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Reinforcing Edge
  • Grip MaterialPlastic
  • Includes7 in Diagonal Cutting Pliers, 8 in Needle-Nose Pliers, 10 in Flat Jaw Tongue and Groove Pliers
  • Jaw TextureSerrated
  • Jaw Width7/8 in, 1 1/8 in
  • Maximum Jaw Opening2 in
  • Overall Length7 1/4 in, 8 in, 10 in
  • StandardsASME B107
  • Tether ReadyTether Not Ready
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 10 in Tongue and Groove, 7 in Diagonal Cutter, 8 in Long-Nose
  • Grip Style Standard Cushion
  • Cutting Capacities 0.047 in to 0.091 in (Hard and Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)
  • For Use With Bolts, Nuts
  • Handle Colour Blue
  • Jaw Length 7/8 in, 1 3/8 in, 2 3/8 in
  • Jaw Thickness 3/8 in, 1/2 in
  • Manufacturer Model Numbers of Pliers Included 3017, 337, 430
  • Nose Shape Long
  • Plier Material Steel
  • Steel Type High Carbon Steel
  • Tip Width 7/50 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list