!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG REACH HEAVY DUTY PLIER SET, 3 PIECES, COMFORT GRIP, FORGED STEEL,

LONG REACH HEAVY DUTY PLIER SET, 3 PIECES, COMFORT GRIP, FORGED STEEL,

GRAY TOOLS

LONG REACH HEAVY DUTY PLIER SET, 3 PIECES, COMFORT GRIP, FORGED STEEL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG REACH HEAVY DUTY PLIER SET, 3 PIECES, COMFORT GRIP, FORGED STEEL,

LONG REACH HEAVY DUTY PLIER SET, 3 PIECES, COMFORT GRIP, FORGED STEEL,

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $430.68 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT81303
  • Mfr. Model # 81303
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.211 lbs

Product Details

This long-reach heavy-duty plier set has three pieces and a comfort grip handle. It includes an offset diagonal cutter plier, a straight jaw needle nose plier, a bent needle nose, and a plastic tray. It contains GRT82001, GRT82002, and GRT92003. It is made of forged steel.

Technical Specs

  • ItemPlier Set
  • Plier TypesBent Needle-Nose Pliers, Cutting Pliers, Needle-Nose Pliers
  • FeaturesContains GRT82001, GRT82002, GRT92003
  • Jaw TextureSerrated
  • Number of Pliers 3
  • Container Type Tray
  • Includes 30 Degrees Offset Diagonal Cutting Pliers, Bent Needle-Nose Pliers with 2 in Serrated Jaw, Straight 2 in Serrated Jaw Needle-Nose Pliers
  • Standards ANSI Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list