PLIER NEEDLE NOSE W/GRIP
PLIER NEEDLE NOSE W/GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
6-5/32 inch long extra thin needle nose pliers. Extra thin nose pliers for light precision work. Diamond serrated jaws. Plastisol grips for added comfort.
Technical Specs
Item Needle Nose Plier
Nose Shape Needle
ESD-Safe No
Maximum Jaw Opening 1 1/4 in
Tip Width 9/32 in
Insulated No
Precision Yes
Application Gripping, Looping, Twisting
Features Extra Thin Nose
Grip Style Plain
Handle Style Dipped
Includes Wire Cutter No
Jaw Opening Type Manual
Jaw Width 1/2 in
Plier Material Steel
Standards ASME B107.20
Tip Thickness 9/32 in
Plier Type Needle Nose Pliers
Jaw Bend 0 Degrees
Overall Length 6 1/8 in
Jaw Length 2 1/8 in
Jaw Thickness 1/4 in
Non-Sparking No
Voltage Rating Not Rated
Cutting Capacities Not Specified
Grip Material Plastisol
Handle Colour Red
Head Offset Angle 0 Degrees
Includes Wire Stripper No
Jaw Texture Serrated
Joint Type Solid
Series Proto
Tether Ready No
Weight 0.2 lb
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.01
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.19
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.90
/ EACH