!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIER NEEDLE NOSE LONG RE

PLIER NEEDLE NOSE LONG RE

PROTO

PLIER NEEDLE NOSE LONG RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER NEEDLE NOSE LONG RE

PLIER NEEDLE NOSE LONG RE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT240G
  • Mfr. Model # J240G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.7 lbs

Product Details

11-9/16 inch long reach needle nose pliers. Extra long handle allows access to confined areas. Improved fulcrum point provides more holding power at tip with less gripping effort. Plastisol handles for greater comfort.

Technical Specs

  • ItemNeedle Nose Plier
  • Nose ShapeNeedle
  • ESD-SafeNo
  • Maximum Jaw Opening1 7/8 in
  • Tip Width13/32 in
  • InsulatedNo
  • Voltage RatingNot Rated
  • FeaturesExtra Long Handle, Improved Fulcrum Point Provides More Holding Power With Less Gripping Effort
  • Grip StylePlain
  • Handle StyleDipped
  • Includes Wire CutterNo
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • StandardsASME
  • Tip Thickness13/32 in
  • Plier Type Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 11 5/8 in
  • Jaw Length 2 7/8 in
  • Jaw Thickness 3/8 in
  • Non-Sparking No
  • Cutting Capacities Not Specified
  • Grip Material Plastisol
  • Handle Colour Red
  • Head Offset Angle 0 Degrees
  • Includes Wire Stripper No
  • Jaw Texture Serrated
  • Joint Type Solid
  • Series Proto
  • Tether Ready No
  • Weight 0.63 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list