!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIER INSLTD 8IN LONG NOSE PLIERS

PLIER INSLTD 8IN LONG NOSE PLIERS

KLEIN TOOLS

PLIER INSLTD 8IN LONG NOSE PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER INSLTD 8IN LONG NOSE PLIERS

PLIER INSLTD 8IN LONG NOSE PLIERS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN203-8EINS
  • Mfr. Model # 203-8-EINS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • ItemLong Nose Plier
  • Nose ShapeChain
  • ESD-SafeYes
  • Maximum Jaw Opening1 in
  • Tip Width1/8 in
  • Jaw Thickness1/2 in
  • Non-SparkingNo
  • ApplicationFor Work Near Energized Sources
  • FeaturesNique Three-part Insulation with White Underlayer, Side-Cutting Knives At Hinge, Induction Hardened Cutting Knives, Multi-Color, Sleek Design with Small Thumbguards, Extended Handles, Hot-Riveted Joint for Smooth Action and No Handle Wobble, Durable, Molded Insulation, Flame Retardant and Impact Resistant Handle
  • Handle ColourOrange/Grey
  • Includes Wire CutterYes
  • Jaw TextureSmooth
  • Joint TypeHot-Riveted
  • StandardsASTM F1505, IEC 60900
  • Tether ReadyNo
  • Plier Type Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 8 3/4 in
  • Jaw Length 2 3/8 in
  • Additional Tool Functions Cutter
  • Insulated Yes
  • Voltage Rating 1,000 V
  • Cutter Length 5/8 in
  • Finish Induction Hardened
  • Handle Style Ergonomic
  • Includes Wire Stripper No
  • Jaw Width 1 in
  • Plier Material Steel
  • Steel Type Induction Hardened Steel
  • Weight 11.2 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list