PLIER DUCKBILL W/GRIP
PLIER DUCKBILL W/GRIP
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
7-25/32 inch duckbill pliers. Wide flat nose for better grip. Long handle for added leverage. Plastisol grips for added comfort.
Technical Specs
- ItemDuckbill Plier
- Nose ShapeNeedle
- ESD-SafeNo
- Maximum Jaw Opening2 in
- Tip Width7/16 in
- InsulatedNo
- Voltage RatingNot Rated
- FeaturesDiamond Serrated Jaws
- Grip StylePlain
- Handle StyleDipped
- IncludesPliers Only
- Includes Wire StripperNo
- Jaw TextureSerrated
- Joint TypeSolid
- SeriesProto
- Tether ReadyNo
- Weight0.38 lb
- Plier Type Needle Nose Pliers
- Jaw Bend 0 Degrees
- Overall Length 7 3/4 in
- Jaw Length 1 5/8 in
- Jaw Thickness 1/2 in
- Non-Sparking No
- Cutting Capacities Not Specified
- Grip Material Plastisol
- Handle Colour Red
- Head Offset Angle 0 Degrees
- Includes Wire Cutter No
- Jaw Opening Type Manual
- Jaw Width 1/2 in
- Plier Material Steel
- Standards ASME B107.13
- Tip Thickness 7/16 in
Alternate Products
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.97
/ EACH
-
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.04
/ EACH