!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, 1 IN JAW L, 1 IN JAW W, 11⅛ IN OVERALL L

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, 1 IN JAW L, 1 IN JAW W, 11⅛ IN OVERALL L

PROTO

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, 1 IN JAW L, 1 IN JAW W, 11⅛ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, 1 IN JAW L, 1 IN JAW W, 11⅛ IN OVERALL L

HIGH LEVERAGE DIAGONAL CUTTING PLIER, FLUSH, ANGLED, 1 IN JAW L, 1 IN JAW W, 11⅛ IN OVERALL L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT244G
  • Mfr. Model # J244G
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 367
  • Shipping Weight 1.1 lbs

Product Details

11-1/8 inch long reach angled head high leverage diagonal cutting pliers. Extra long handle provides high leverage. 30 degrees angled head for hard to reach access. Wide handle contour for less fatigue. Plastisol grips for added comfort.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle12.5 Degrees
  • Jaw Length1 in
  • Jaw Opening TypeManual
  • Voltage RatingNot Rated
  • Additional Tool FunctionsWire Cutter
  • Cutter Length1 in
  • Grip MaterialPlastisol
  • Handle StylePistol Grip
  • Plier MaterialSteel
  • Weight0.94 lb
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Not Non-Sparking
  • Overall Length 11 1/8 in
  • Jaw Width 1 in
  • Grip Style Standard Cushion
  • Tether Ready Tether Ready
  • Blade Material Steel
  • Features Extra-Long Handle
  • Handle Colour Red
  • Jaw Thickness 1 in
  • Standards ASME
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list