!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIER CONECTOR SOFT JAW

PLIER CONECTOR SOFT JAW

PROTO

PLIER CONECTOR SOFT JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER CONECTOR SOFT JAW

PLIER CONECTOR SOFT JAW

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT253G
  • Mfr. Model # J253G
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 433
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemCannon Plug Pliers
  • Non-SparkingNot Non-Sparking
  • Jaw Length2 3/8 in
  • Overall Length9 1/2 in
  • Grip StyleStandard Cushion
  • FeaturesFour Position Pivot
  • Grip MaterialPlastisol
  • ESD-Safe Not ESD Safe
  • Insulated Not Insulated
  • Jaw Width 1 1/2 in
  • Maximum Jaw Opening 2 1/2 in
  • Tether Ready Not Tether Ready
  • For Use With 253GRK
  • Weight 0.54 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms