This plier and wrench set has blue handles. It features laser heat-treated cutting edges and teeth. In addition, it has a nickel chrome-plated finish with a standard cushion grip. This plier and wrench set includes 6 inch diagonal cutting pliers, 6 inch slip joint pliers, 6.5 inch v-jaw tongue and groove, 8 and more, 12 inch, 10 inch, and 6½ inch v-jaw tongue and groove, 6 inch diagonal, 6 inch slip-joint, and more.
FeaturesLaser Heat-Treated Cutting Edges and Teeth
For Use WithStock, Tubing
Includes6 in Diagonal Cutting Pliers, 6 in Slip Joint Pliers, 6.5 in V-Jaw Tongue and Groove, 8 in Needle-Nose Pliers, 9 in High Leverage Lineman's Pliers, 10 in Adjustable Wrench, 10 in V-Jaw Tongue and Groove, 12 in V-Jaw Tongue and Groove
Jaw TextureSerrated
Jaw Width3/4 in, 7/8 in, 1 1/4 in, 1 3/8 in, 2 7/8 in
Maximum Jaw Opening47/50 in, 1 19/50 in, 2 in, 2 1/4 in
Overall Length6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in
StandardsANSI
Tether ReadyTether Not Ready
ESD-SafeNot ESD Safe
Number of Pliers8
Pliers Included12 in, 10 in, and 6 1/2 in V-Jaw Tongue and Groove, 6 in Diagonal, 6 in Slip-Joint, 8 in Long-Nose, 9 in High Leverage Linemens
Grip StyleStandard Cushion
Cutting Capacities0.047 in to 0.091 in (Hard and Medium-Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.070 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)
FinishNickel Chrome-Plated
Handle ColourBlue
Jaw Length7/8 in, 1 in, 1 3/8 in, 1 1/2 in, 2 3/8 in
Jaw Thickness3/8 in, 1/2 in, 5/8 in
Manufacturer Model Numbers of Pliers Included317, 336, 369, 412, 432, 442, 526, 810W
Nose ShapeLong
Plier MaterialSteel
Steel TypeAlloy Steel, High Carbon Steel, Chrome Vanadium Steel