Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
WATERTIGHT LOCKING PLUG, L16-30P, 30 A, 480V AC, BLACK/WHITE, 3 POLES
WATERTIGHT LOCKING PLUG, L16-30P, 30 A, 480V AC, BLACK/WHITE, 3 POLES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Technical Specs
Item Watertight Locking Plug
Current Rating 30 A
Housing Material Polybutylene Terephthalate
Number of Blades 4
Phase Three
Resistance Properties Chemical Resistant, Impact Resistant, Watertight
Wire Connection Type Screw Terminals
Face Diameter 2.77 in
For Minimum Cable Diameter 0.35 in
Horsepower Rating 10 hp
Market Industrial
Standards CSA Certified Type 4, UL Listed
Blade Material Brass
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Overall Length 2.94 in
Connection Orientation Straight
Housing Colour Black, White
NEMA Plug Configuration L16-30P
Number of Poles 3
Polarized Yes
Voltage Rating 480V AC
Wiring Style Standard
For Maximum Cable Diameter 1.15 in
Grounding Grounded
IP Rating IP66
Shrouded Yes
UL 94 Flammability Rating V-0
Body Length 2.94 in
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Country of Origin United States
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All