!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER PLATFORM STEPLADDER, FIBREGLASS, 375 LB LOAD CAPACITY, 25 LB W

LADDER PLATFORM STEPLADDER, FIBREGLASS, 375 LB LOAD CAPACITY, 25 LB W

LOUISVILLE LADDER

LADDER PLATFORM STEPLADDER, FIBREGLASS, 375 LB LOAD CAPACITY, 25 LB W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER PLATFORM STEPLADDER, FIBREGLASS, 375 LB LOAD CAPACITY, 25 LB W

LADDER PLATFORM STEPLADDER, FIBREGLASS, 375 LB LOAD CAPACITY, 25 LB W

LOUISVILLE LADDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $485.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTLFCP1402HD
  • Mfr. Model # FCP1402HD
  • UNSPSC # 30191506
  • CATALOGUE PAGE # 574
  • Shipping Weight 25.0 lbs

Product Details

This FCP1400HD series stepladder measures 2 feet height. It includes 2 tool tether anchor attachment points, drill/tool slots, hardware tray, magnet tray. In addition, it has a 375-pound load capacity and weighs 25 pounds. This stepladder meets the standards for ANSI, CCOHS and CSA.

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum375 lb
  • Standing Height - Maximum24 in
  • Number of Steps2
  • Platform Depth19 in
  • Components Included(2) Tool Tether Anchor Attachment Points to Secure Tools with a Lanyard, Drill and Tool Slots, Hardware Tray, Magnet Tray, Pipe or 2×4 Holder
  • StandardsANSI, CCOHS Compliant, CSA
  • Tread TypeNon-Marring Bonded
  • SeriesFCP1400HD
  • Step Depth3 in
  • Ladder Type Platform Ladder
  • ANSI Duty Rating Type IAA
  • Overall Height 2 ft
  • Weight 25 lb
  • Platform Width 14 in
  • Reach Height - Maximum 102 in
  • Shoe Type Slip-Resistant
  • Base Width 22 in
  • Base Spread 30 in
  • Conductivity Non-Conductive
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list