!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATFORM FULL FEATURE 2 DOOR 48X48

PLATFORM FULL FEATURE 2 DOOR 48X48

VESTIL

PLATFORM FULL FEATURE 2 DOOR 48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM FULL FEATURE 2 DOOR 48X48

PLATFORM FULL FEATURE 2 DOOR 48X48

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,149.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWP4848DD-FF
  • Mfr. Model # WP4848DD-FF
  • UNSPSC # 22101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Product Details

Full-Featured Work Platform Comes with an XL Safety Harness

Technical Specs

  • ItemSteel Work Platform,Double Doors,1000 lb
  • Platform Width48 in
  • Base Width48"
  • Handrail Height42 in
  • Step Depth50-15/16"
  • Climbing Angle180
  • FinishPowder Coated
  • Platform Depth 48 in
  • Material Steel
  • Colour Blue
  • Number of Steps 1
  • Step Width 48 in
  • Number of Legs 4
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list