PLASTIC STRAPPING, ¼ IN STRAPPING W, 0.024 IN THICK, 200 LB BREAK STRENGTH, 18,000 FT OVERALL L
PLASTIC STRAPPING, ¼ IN STRAPPING W, 0.024 IN THICK, 200 LB BREAK STRENGTH, 18,000 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic strapping is white and is made of polypropylene. It is 0.024 inch thick and measures 1/4 inch width x 18,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
Technical Specs
Item Plastic Strapping
Strapping Grade Machine Strapping
Thickness 0.024 in
Overall Length 18,000 ft
Core Width 8 in
Colour White
Coil Weight 29 lb
Mil Thickness 24 mil
Rolls per Case 1 Roll
Strapping Application Standard Duty
Strapping Width 1/4 in
Break Strength 200 lb
Core Diameter 8 in
Strapping Finish Embossed
Material Polypropylene
ASTM Number D3950 12A
Standards D3950-12A
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.85
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ EACH