PLASTIC STRAPPING, ½ IN STRAPPING W, 0.025 IN THICK, 650 POUND BREAK STRENGTH
PLASTIC STRAPPING, ½ IN STRAPPING W, 0.025 IN THICK, 650 POUND BREAK STRENGTH
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic strapping is green and is made of polyester. It is 0.025 inch thick and measures 1/2 inch width x 7,200 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
Technical Specs
Item Plastic Strapping
Strapping Grade Machine Strapping
Thickness 0.025 in
Overall Length 7,200 ft
Core Width 6 in
Colour Green
Coil Weight 48 lb
Mil Thickness 25 mil
Rolls per Case 1 Roll
Strapping Application Standard Duty
Strapping Width 1/2 in
Break Strength 650 lb
Core Diameter 16 in
Strapping Finish Embossed
Material Polyester
ASTM Number D3950 12A
Standards D3950-12A
Country of Origin United States
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.36
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$209.36
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.62
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.26
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.48
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.83
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.14
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$202.73
/ EACH