PLASTIC STRAPPING KIT, FITS ½ IN STRAP W, 0.025 IN THICK, 775 LB BREAK STRENGTH, HIGH TENSILE
PLASTIC STRAPPING KIT, FITS ½ IN STRAP W, 0.025 IN THICK, 775 LB BREAK STRENGTH, HIGH TENSILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic strapping kit is 0.025 inch thick and measures 5,800 feet length and includes cart, sealer, seals, strapping, tensioner. It is also designed for high tensile applications.
Technical Specs
Item Plastic Strapping Kit
Kit Applications High Tensile
Thickness 0.025 in
Strapping Length 5,800 ft
Core Width 6 in
Seal Surface Type Flat
Strapping Finish Smooth
Kit Includes Cart, Sealer, Seals, Strapping, Tensioner
Fits Strap Width 1/2 in
Break Strength 775 lb
Strapping Wind Oscillated
For Use With Heavy Duty Packaging
Strapping Seal Type 500 Gripper Seals
Country of Origin United States
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.48
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$311.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.83
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.44
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$202.73
/ EACH