!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASTIC STRAPPING, ⅝ IN STRAPPING W, 0.028 IN THICK, 700 LB BREAK STRENGTH, 6,000 FT OVERALL L

PLASTIC STRAPPING, ⅝ IN STRAPPING W, 0.028 IN THICK, 700 LB BREAK STRENGTH, 6,000 FT OVERALL L

APPROVED VENDOR

PLASTIC STRAPPING, ⅝ IN STRAPPING W, 0.028 IN THICK, 700 LB BREAK STRENGTH, 6,000 FT OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC STRAPPING, ⅝ IN STRAPPING W, 0.028 IN THICK, 700 LB BREAK STRENGTH, 6,000 FT OVERALL L

PLASTIC STRAPPING, ⅝ IN STRAPPING W, 0.028 IN THICK, 700 LB BREAK STRENGTH, 6,000 FT OVERALL L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2CXH7
  • Mfr. Model # 2CXH7
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 700
  • Shipping Weight 35.75 lbs

Product Details

This plastic strapping is black and is made of polypropylene. It is 0.028 inch thick and measures 5/8 inch width x 6,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.

Technical Specs

  • ItemPlastic Strapping
  • Strapping GradeHand Strapping
  • Thickness0.028 in
  • Overall Length6,000 ft
  • Core Width6 in
  • ColourBlack
  • Coil Weight32 lb
  • Mil Thickness25 mil
  • Rolls per Case1 Roll
  • Strapping Application Standard Duty
  • Strapping Width 5/8 in
  • Break Strength 700 lb
  • Core Diameter 16 in
  • Strapping Finish Embossed
  • Material Polypropylene
  • ASTM Number D3950 12A
  • Standards D3950-12A
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list