PLASTIC STRAPPING, ½ IN STRAPPING W, 0.018 IN THICK, 300 LB BREAK STRENGTH, 9,000 FT OVERALL L
PLASTIC STRAPPING, ½ IN STRAPPING W, 0.018 IN THICK, 300 LB BREAK STRENGTH, 9,000 FT OVERALL L
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic strapping is black and is made of polypropylene. It is 0.018 inch thick and measures 1/2 inch width x 9,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
Technical Specs
Item Plastic Strapping
Strapping Grade Hand Strapping
Thickness 0.018 in
Overall Length 9,000 ft
Core Width 6 in
Colour Black
Coil Weight 20 lb
Mil Thickness 17.7 mil
Rolls per Case 1 Roll
Strapping Application Standard Duty
Strapping Width 1/2 in
Break Strength 300 lb
Core Diameter 16 in
Strapping Finish Embossed
Material Polypropylene
ASTM Number D3950 12A
Standards D3950-12A
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.13
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.22
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$222.77
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.01
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.19
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.02
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.43
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$160.86
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$149.59
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.19
/ PKG
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.27
/ PKG
MIDWEST PACIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.74
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$173.44
/ EACH