!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTER, 1 IN TO 1 9/16 IN OD CUTTING CAPACITY, RATCHETING, 8½ IN TOOL L, STANDARD CUTTER

PIPE CUTTER, 1 IN TO 1 9/16 IN OD CUTTING CAPACITY, RATCHETING, 8½ IN TOOL L, STANDARD CUTTER

KNIPEX

PIPE CUTTER, 1 IN TO 1 9/16 IN OD CUTTING CAPACITY, RATCHETING, 8½ IN TOOL L, STANDARD CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTER, 1 IN TO 1 9/16 IN OD CUTTING CAPACITY, RATCHETING, 8½ IN TOOL L, STANDARD CUTTER

PIPE CUTTER, 1 IN TO 1 9/16 IN OD CUTTING CAPACITY, RATCHETING, 8½ IN TOOL L, STANDARD CUTTER

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XJ93
  • Mfr. Model # 90 25 40
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

This pipe cutter has a width of 28 mm, a height of 92 mm, and a length of 8½ inch, plus it weighs 500 g. The plastic handle has a comfort grip design. It features cuts pipes using the ratchet principle, interchangeable blade, oil-hardened blade, self-adapt and more. In addition, it is made of steel, steel. This pipe cutter is designed for: composite, plastic.

Technical Specs

  • ItemPipe Cutter
  • Material ApplicationComposite, Plastic
  • Minimum Cutting Capacity1 in
  • Tool Length8 1/2 in
  • Body MaterialSteel
  • FeaturesCuts Pipes Using the Ratchet Principle, Interchangeable Blade, Oil-Hardened Blade, Self-Adapting Pipe Support
  • Handle MaterialPlastic
  • Tool Weight500 g
  • Product Type Pipe Cutter
  • Cutting Action Ratcheting
  • Maximum Cutting Capacity 1 9/16 in
  • Replacement Blade Mfr. No. 90 29 40
  • Blade Material Steel
  • Handle Design Comfort Grip
  • Tool Height 92 mm
  • Tool Width 28 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list