!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PKG, 2475N5 VALUE 575/3/60 (ATO) .

PKG, 2475N5 VALUE 575/3/60 (ATO) .

INGERSOLL RAND

PKG, 2475N5 VALUE 575/3/60 (ATO)  . close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PKG, 2475N5 VALUE 575/3/60 (ATO) .

PKG, 2475N5 VALUE 575/3/60 (ATO) .

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,174.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2475N5S57-3
  • Mfr. Model # 2475N5-V 575-3-60
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1605
  • Shipping Weight 250.0 lbs

Product Details

Two stage stationary electric air compressor. 100% cast iron, continuous duty cycle. Totally enclosed, beltguard. Stainless steel finger valve prolongs service intervals. Single point electrical connection, auto start/stop control factory setting 145 -175 PSI. ASME tank with manual drain, discharge isolation ball valve and relief compresor cooling.

Technical Specs

  • ItemAir Compressor
  • Number of Stages2
  • Motor TypeODP Motor
  • Cylinder Material100% Cast Iron
  • ASME TankYes
  • Off Pressure Switch Setting175 PSI
  • Overall Width40"
  • Lubrication Type Ingersoll Rand All Season Select
  • Phase 3
  • Includes Mounted Motor Starter, Automatic Start/stop Control Through Pressure Switch, Oil Sight Glass, Manual Drain
  • Finish Powder Coated
  • On Pressure Switch Setting 145 PSI
  • Overall Length 48"
  • Overall Height 76"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list