!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PITMAN ARM PULLER, FOR SUSPENSION VEHICLE TOOL CATEGORY, ARM PULLER, 13 13/32 IN L, 8½ IN H

PITMAN ARM PULLER, FOR SUSPENSION VEHICLE TOOL CATEGORY, ARM PULLER, 13 13/32 IN L, 8½ IN H

OTC

PITMAN ARM PULLER, FOR SUSPENSION VEHICLE TOOL CATEGORY, ARM PULLER, 13 13/32 IN L, 8½ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PITMAN ARM PULLER, FOR SUSPENSION VEHICLE TOOL CATEGORY, ARM PULLER, 13 13/32 IN L, 8½ IN H

PITMAN ARM PULLER, FOR SUSPENSION VEHICLE TOOL CATEGORY, ARM PULLER, 13 13/32 IN L, 8½ IN H

OTC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $327.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TVL4
  • Mfr. Model # 6497
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 429
  • Shipping Weight 4.35 lbs

Technical Specs

  • ItemPitman Arm Puller
  • Length13 13/32 in
  • Height8 1/2 in
  • For Vehicle Tool CategorySuspension
  • Number of Pieces1
  • For Use With2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks
  • Size3 1/4 in
  • Tool Type Arm Puller
  • Width 10 39/64 in
  • Material Steel
  • Colour Black
  • Application Two Clamp Bolts Lock The Jaws On Pitman Arm and Works On 2005 and Newer Ford F-250 and F-350 Four-Wheel-Drive Super Duty Trucks
  • Characteristics Allows Pitman Arm To Be Removed From Steering Gear While Steering Gear Is Still In Vehicle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list