!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
V-HEAD, 9 X 3 X 15 IN, ½ TO 10 IN DIA PIPE, 4000 LB, FOR COLLAPSIBLE/SOLID STAND

V-HEAD, 9 X 3 X 15 IN, ½ TO 10 IN DIA PIPE, 4000 LB, FOR COLLAPSIBLE/SOLID STAND

ABA MACHINE

V-HEAD, 9 X 3 X 15 IN, ½ TO 10 IN DIA PIPE, 4000 LB, FOR COLLAPSIBLE/SOLID STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-HEAD, 9 X 3 X 15 IN, ½ TO 10 IN DIA PIPE, 4000 LB, FOR COLLAPSIBLE/SOLID STAND

V-HEAD, 9 X 3 X 15 IN, ½ TO 10 IN DIA PIPE, 4000 LB, FOR COLLAPSIBLE/SOLID STAND

ABA MACHINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABAVH10
  • Mfr. Model # VH-10
  • UNSPSC # 27112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This V-head has a pipe diameter ranging from ½ to 10 inches and measures 9 length x 3 width x 15 inches height. It has a maximum weight rating of 4000 pounds. The V-head is for use with all collapsible and solid stands.

Technical Specs

  • ItemV-Head Pipe Stand
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories