PIPE WRENCH, CAST IRON, 3/4 IN JAW CAPACITY, SERRATED, 6 IN OVERALL L, ERGONOMIC
PIPE WRENCH, CAST IRON, 3/4 IN JAW CAPACITY, SERRATED, 6 IN OVERALL L, ERGONOMIC
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight pipe wrench has a length of 6 inches and is not insulated. The cast iron handle has an ergonomic style/type. In addition, it is not corrosion-resistant, has a black oxide finish, is non-magnetic, and is tether ready.
Technical Specs
Item Straight Pipe Wrench
Finish Black Oxide
Jaw Texture Serrated
Handle Type Ergonomic
Insulated Not Insulated
Nonsparking Not Non-Sparking
Adjustable Manual
Jaw Material Alloy Steel
Handle Material Cast Iron
Jaw Capacity 3/4 in
Overall Length 6 in
Tether Style Tether Ready
Non-Magnetic Non-Magnetic
Corrosion Resistant Not Corrosion-Resistant
Adjustment Type Groove
Country of Origin Viet Nam
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.93
/ each