PIPE WRENCH, CAST IRON, 3 IN JAW CAPACITY, SERRATED, 24 IN OVERALL L, I-BEAM
PIPE WRENCH, CAST IRON, 3 IN JAW CAPACITY, SERRATED, 24 IN OVERALL L, I-BEAM
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This straight pipe wrench has a length of 24 inch, plus it weighs 8.59 pounds and is not insulated. The cast iron handle has a i-beam style/type. In addition, it is corrosion-resistant, is non-magnetic, and is tether capable.
Technical Specs
Item Straight Pipe Wrench
Jaw Capacity 3 in
Overall Length 24 in
Tether Style Tether Capable
Non-Magnetic Non-Magnetic
Corrosion Resistant Corrosion-Resistant
Adjustable Manual
Jaw Material Alloy Steel
Handle Material Cast Iron
Jaw Texture Serrated
Handle Type I-Beam
Insulated Not Insulated
Nonsparking Not Non-Sparking
Ratcheting Not Ratcheting
Adjustment Type Quick Adjust
Weight 8.59 lb
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.26
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.86
/ each