!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE VISE CAST IRON W/HARDENED JAWS

PIPE VISE CAST IRON W/HARDENED JAWS

WESTWARD

PIPE VISE CAST IRON W/HARDENED JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE VISE CAST IRON W/HARDENED JAWS

PIPE VISE CAST IRON W/HARDENED JAWS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $441.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22XP97
  • Mfr. Model # 22XP97
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 393
  • Shipping Weight 27.99 lbs

Technical Specs

  • ItemVise
  • Compatible Pipe MaterialMetal
  • Minimum Height1/2 in
  • Minimum Pipe Size0.13 in
  • MountingCast Hole in Vise Permits Secure Mounting to Truck or Bench
  • Includes Leg CastersNo
  • Vise Type Bench Yoke
  • Includes Legs No
  • Maximum Height 4 in
  • Maximum Pipe Size 4 in
  • Non-Sparking No
  • Features Pipe Rest and Bender
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories