!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PIPE THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PERMATEX

PIPE THREAD SEALANT, 250ML TUBE, WHITE, UN0000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PIPE THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.05 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML56725
  • Mfr. Model # 56725
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

This thread sealant is white and comes in a 250 ml tube. It meets the standards for meets OEM Specifications. These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • ItemPipe Thread Sealant
  • Container TypeTube
  • ColourWhite
  • For Material TypeMetal
  • StandardsMeets OEM Specifications
  • Flash Point200 Degrees F
  • Maximum Viscosity300,000 cP
  • Specific Gravity1.1
  • Container Size 250 mL
  • Maximum Operating Temperature 450 Degrees F
  • For Fluid Type Freon, Gasoline, Glycol, Hydraulic Fluid, Oil, Water
  • Specific Sealing Application General Purpose Thread Sealing, Hydraulic Systems
  • Chemical Base Methacrylate Ester
  • Full Cure Time 24 hr
  • Product Form Paste
  • Storage Requirements 46 Degrees to 82 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list